Skip Content
SAW TABLE CONTRACTOR 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW TABLE CONTRACTOR 10 INCH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT2705
  • Mfr. Model # 2705
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 434
  • Shipping Weight 82.0 lbs

Product Details

Rear extension extends to 19 inches. Motor, 15 amps. New design features lower noise than previous models. Electric brake for added safety. Includes 10 inch TCT blade, push stick, T-slot angle rule, hex wrench and ring cover.

Technical Specs

  • Includes 10" 32 T Carbide-tipped Table Saw Blade, Rip Fence, Miter Gauge, Push Stick, Spanner Wrench, Wrench, Wrench 5
  • Item Table Saw
  • Overall Depth 26-3/4"
  • No Load RPM 4800
  • Overall Height 15-1/4"
  • Overall Width 30-1/4"
  • Table Surface w/Extension 24-1/4" x 42"
  • Voltage 120 VAC
  • Amps 15
  • Arbor Size 5/8"
  • Blade Dia. 10"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Cutting Capacity Rip Right 25"
  • Depth of Cut @ 90 Deg. 3-5/8"
  • Material Aluminium Die Cast
  • Hz 60
  • Phase 1
  • Table Front of Blade Yes
  • Blade Tilt Left

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List