Skip Content
SAW, TABLE COMPACT 10IN JOB SITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW, TABLE COMPACT 10IN JOB SITE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE7480
  • Mfr. Model # DWE7480
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 434
  • Shipping Weight 53.0 lbs

Product Details

No Load RPM 4,800, Blade Tilt 0 - 45 Degrees , Cutting Capacity Rip Right 24 In.

Technical Specs

  • Includes Miter Gauge, Push Stick, 10" Carbide Blade, Blade Guard
  • Item Compact Job Site Table Saw
  • Overall Depth 22"
  • Phase 1
  • No Load RPM 4,800
  • Overall Height 23"
  • Overall Width 23-1/2"
  • Table Surface w/Extension 19-1/2" x 18"
  • Arbor Size 5/8"
  • Voltage BlankValue
  • Blade Dia. 10"
  • Amps 15
  • Cutting Capacity Rip Right 24"
  • Exhaust Port Size 2-1/2"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 12"
  • Blade Tilt 0 Degrees to 45 Degrees
  • Table Front of Blade Yes
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Motor HP 2
  • Material 24 T Carbide Blade
  • Hz 60
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list