SAW TABLE 50 IN FENCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW TABLE 50 IN FENCE

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE36T50T3
  • Mfr. Model # 36T50T3
  • UNSPSC # 27111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Overall Depth 33"
  • Includes Rails, Fence
  • Overall Width 50"
  • Overall Height 44"
  • Table Surface w/Extension 27" x 54"
  • Blade Dia. 10"
  • Cutting Capacity Rip Left 15"
  • Cutting Capacity Rip Right 30"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/2"
  • Item Delta T3 Fence System
  • Material Aluminium Face

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list