Skip Content
Discontinued with Replacement
SAW TABLE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW TABLE 10IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT2703
  • Mfr. Model # 2703
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SAW TABLE CONTRACTOR 10 INCH

Price: NA

Product Details

Lightweight (40 lbs.) and portable for easy transporting to job site. Large handle for quick and accurate depth setting. Positive stops 90 degree and 45 degree. Electric brake. Externally replaceable brushes. Includes: 10 inch carbide tipped blade, rip fence, miter gauge, wrench #19, wrench #13-22.

Technical Specs

  • Arbor Size 5/8"
  • Blade Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list