SAW TABLE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW TABLE 10IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW745
  • Mfr. Model # DW745
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.4 lbs

Product Details

Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., 15 Amps AC, No Load RPM 3,850, Blade Tilt Right/Left, Depth of Cut @ 90 Deg. 3-1/8 In., Depth of Cut @ 45 Deg. 2-1/4 In., Cutting Capacity Rip Left 12 In., Cutting Capacity Rip Right 20 In., Table Surface

Technical Specs

  • Includes Miter Gauge, Push Stick, 10" 24T Carbide Blade, Blade Guard
  • Item Compact Job Site Table Saw
  • Phase 1
  • Hz 60
  • No Load RPM 3,650
  • Overall Height 18"
  • Overall Width 19-1/2"
  • Table Surface w/Extension 19-1/2" x 18"
  • Voltage
  • Arbor Size 5/8"
  • Amps 15
  • Blade Dia. 10"
  • Cutting Capacity Rip Left 12"
  • Cutting Capacity Rip Right 20"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Exhaust Port Size 2-1/2"
  • Blade Tilt Right/Left
  • Table Front of Blade 0
  • Overall Depth 19-1/2"
  • Motor HP 2
  • Material 24 T Carbide Blade
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list