Skip Content
SAW TABLE 10IN PORTABLE JOBSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW TABLE 10IN PORTABLE JOBSITE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSGTS1031
  • Mfr. Model # GTS1031
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 434
  • Shipping Weight 64.9 lbs

Product Details

Portable jobsite table saw with balanced one-handed carry handle. Table size 22.5 in. x 50 in. All steel base.Squarelock(TM) rip fence. Quick and easy-to-use modular blade guard. Tool-free dust chute clear-out.

Technical Specs

  • Includes SquareLock(TM) Rip Fence, Miter Gauge, 10" 24T Blade, Smart Guard, Blade Wrenches (2), Hex Wrench
  • Item Portable Table Saw
  • Material Steel
  • Motor HP 4
  • Overall Depth 22-1/2"
  • No Load RPM 5000
  • Overall Height 13"
  • Phase 1
  • Hz 60
  • Overall Width 22-1/2"
  • Voltage
  • Table Surface w/Extension 22-1/2" x 20"
  • Arbor Size 5/8"
  • Blade Dia. 10"
  • Amps 15.0
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Blade Tilt Right/Left
  • Cutting Capacity Rip Right 18"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 7-3/4"
  • Table Front of Blade 5"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list