Skip Content
SAW TABLE 10 IN W/FENCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW TABLE 10 IN W/FENCE

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE36-6010
  • Mfr. Model # 36-6010
  • UNSPSC # 27111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Includes Fence, Blade, Miter Gauge, Push Stick
  • Motor HP 3
  • Item Portable Table Saw
  • Phase 1
  • Overall Depth 36-7/16"
  • Hz 60
  • No Load RPM 0 to 5000
  • Overall Height 14-5/8"
  • Overall Width 47-1/4"
  • Voltage 120 VAC
  • Arbor Size 5/8"
  • Amps 15
  • Blade Dia. 10"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Cutting Capacity Rip Left 7-1/4"
  • Cutting Capacity Rip Right 30"
  • Depth of Cut @ 90 Deg. 3-1/2"
  • Exhaust Port Size 2-1/2"
  • Blade Tilt Left
  • Material Aluminium Table Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list