Skip Content
SAW TABLE 10 IN W/FENCE/CAST WINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW TABLE 10 IN W/FENCE/CAST WINGS

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE36-5100
  • Mfr. Model # 36-5100
  • UNSPSC # 27111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 263.0 lbs

Technical Specs

  • Includes Fence, Miter Gauge, Push Stick, Wrench
  • Motor HP 1-3/4
  • Overall Depth 33"
  • Hz 60
  • Phase 1
  • No Load RPM 3450
  • Overall Height 44"
  • Table Surface w/Extension 27" x 54"
  • Overall Width 50"
  • Voltage 120/240 VAC
  • Arbor Size 5/8"
  • Amps 15
  • Cutting Capacity Rip Left 15"
  • Blade Dia. 10"
  • Cutting Capacity Rip Right 30"
  • Depth of Cut @ 90 Deg. 3-1/2"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Blade Tilt Left
  • Exhaust Port Size 2-1/2"
  • Item Tilt Contractor Saw
  • Material Cast Iron Table Top, Stamped Steel Extension Wings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list