SAW SCROLL 20 IN VS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW SCROLL 20 IN VS

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE40-694
  • Mfr. Model # 40-694
  • UNSPSC # 27112735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Features Electronic Variable Speed
  • Item Scroll Saw
  • No Load RPM 1,750
  • Amps 1.3
  • Blade Length 5"
  • Throat Depth 20"
  • Cutting Capacity 2-1/8"
  • Blade Stroke 3/4"
  • Table Dimensions 16" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list