Skip Content
SAW/SCREWDRIVER SET,14 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW/SCREWDRIVER SET,14 PC

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JGL7
  • Mfr. Model # 1JGL7
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Saw/Screwdriver Set
  • Number of Pieces 14
  • Function Use As Keyhole/Jab Saw, Power/Speed Screwdriver, Nut Driver
  • Teeth per Inch 6,10,24
  • Handle Design 2 Position With Quick Change Chuck, Molded Plastic
  • Includes 6 x 24" TPI Metal/PVC, 6 x 10" TPI Wood and 6 x 6" TPI Drywall/Sheetrock Reciprocating Blades, Slotted 3/16, 1/4", Phillips #1,#2, Torx(R) T15, T20, Square Recessed #1, 1/4" Drive Adapter Insert Bits, 4" Magnetic Bit Holder with 1/4" Hex Shank and Nylon Holster
  • Blade Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list