Skip Content
SAW RECIPROCATING REDUCED VIBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIPROCATING REDUCED VIBR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7901
  • Mfr. Model # CP7901
  • UNSPSC # 27112744
  • CATALOGUE PAGE # 2759
  • Shipping Weight 2.24 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 1.50
  • Item Reciprocating Air Saw
  • Strokes per Minute 10,000
  • Includes Premium Tool for All Cutting Applications, Low Vibration, Ergonomic Design
  • Duty Heavy
  • Features Air Reciprocating Saw, Very Low Vibration, 3/8" (10 Mm) Stroke Length
  • Overall Length 9"
  • Housing Material Aluminium
  • Throttle Safety Lever
  • Tool Weight 1.90 lb.
  • CFM @ Full Load 5.5
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Stroke Length 3/8"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list