Skip Content
SAW RECIPROCATING PNEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIPROCATING PNEU

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7901K
  • Mfr. Model # CP7901K
  • UNSPSC # 27112744
  • CATALOGUE PAGE # 2759
  • Shipping Weight 3.5 lbs

Product Details

Pneumatic reciprocating saw. Reciprocating saws with a power of 10000 RPM allows you to cut through aluminium, plastic, fibreglass, wood and sheet metal up to 18 gauge. Lock-off throttle prevents accident start up an drear exhaust directs air away from op

Technical Specs

  • Average CFM @ 15 Second Run Time 1.50
  • Strokes per Minute 10,000
  • Duty General
  • CFM @ Full Load 5.5
  • Min. Hose Size 3/8"
  • Stroke Length 3/8"
  • Air Inlet 1/4" NPT
  • Tool Weight 1.90 lb.
  • Features Kit with Saw, Case, and (5) 18T, (5) 24T, and (5) 32T Saw Blades
  • Includes Premium Tool for All Cutting Applications, Low Vibration, Ergonomic Design
  • Item Reciprocating Air Saw
  • Housing Material Aluminium
  • Overall Length 9"
  • Throttle Safety Lever
  • Variable Speed Yes
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list