Skip Content
SAW RECIPRICATING VS 12A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIPRICATING VS 12A

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRS325
  • Mfr. Model # RS325
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 11.5 lbs

Technical Specs

  • Adjustable Shoe No
  • Includes (1) Reciprocating All Purpose Saw Blade, (1) Carrying Bag
  • Item Reciprocating Saw
  • Features Orbital Action, Variable Speed Trigger
  • Strokes per Minute 0 to 2,800
  • Cord Length 8 ft.
  • Tool Weight 7.0 lbs.
  • Keyless Blade Clamp Yes
  • Voltage 120VAC
  • Standards UL Listed, CSA Certified
  • Amps 12.0
  • Tool Length 17-3/4"
  • Blade Stroke 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list