Skip Content
SAW RECIP W/4 POSITION KYLS BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIP W/4 POSITION KYLS BL

BLACK & DECKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE305
  • Mfr. Model # DWE305
  • UNSPSC # 27112747
  • CATALOGUE PAGE # 430
  • Shipping Weight 8.188 lbs

Technical Specs

  • Item Reciprocating Saw
  • Number of Conductors 2
  • Strokes per Minute 0-2900
  • Keyless Blade Clamp Yes
  • Cord Length 6 ft.
  • Tool Weight 7.0 lbs.
  • Voltage 120 VAC
  • Standards OSHA
  • Blade Stroke 1-1/8"
  • Tool Length 17-1/2"
  • Amps 12
  • Adjustable Shoe Yes
  • Features Keyless, Lever-action Blade Clamp, Variable Speed Trigger, 4 Position Blade Clamp Allows
  • Includes Dwe305 Reciprocating Saw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list