Skip Content
SAW RECIP ORBITAL VS W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIP ORBITAL VS W/CASE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJR3060T
  • Mfr. Model # JR3060T
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 17.2 lbs

Product Details

Tool-less blade change and shoe adjustment. Variable speed for precise cutting. Externally accessible brushes for easy maintenance. Variable speed dial for presetting maximum speed. Includes: 1 ea. blade and a plastic tool case.

Technical Specs

  • Adjustable Shoe Yes
  • Features Variable Speed, Externally Accessible Brushes, Plastic Tool Case
  • Item Reciprocating Saw
  • Includes Reciprocating Saw Blade Set (194068-7), Plastic Carrying Case (821621-3)
  • Strokes per Minute 0 to 2,800
  • Cord Length 8 ft.
  • Amps 12
  • Voltage 120 VAC
  • Tool Weight 9.7 lbs
  • Tool Length 19-1/8"
  • Blade Stroke 1-1/4"
  • Standards Ul Listed, CSA Certified
  • Keyless Blade Clamp Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list