SAW RECIP 7.5 AMP HIGH-PERFORMANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW RECIP 7.5 AMP HIGH-PERFORMANCE

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC75TRS
  • Mfr. Model # PC75TRS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 430
  • Shipping Weight 8.28 lbs

Product Details

Reciprocating saw. Amps: 7.5. Length of stroke 1-1/8". Strokes per minute 3,200. Tool weight 6.8 lbs.

Technical Specs

  • Adjustable Shoe Yes
  • Features Tool-Less Blade Changes, Pivoting Shoe, Light Weight
  • Item Reciprocating Saw
  • Strokes per Minute 0 to 3,200
  • Cord Length 8 ft.
  • Keyless Blade Clamp Yes
  • Tool Weight 6.8 lbs.
  • Blade Stroke 1-1/8"
  • Amps 7.5
  • Tool Length 18"
  • Includes PC75TRS Reciprocating Saw, (1) Wood Cutting Blade
  • Voltage 120 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list