Skip Content
SAW RECIP 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW RECIP 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDJR183Z
  • Mfr. Model # DJR183Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 430
  • Shipping Weight 3.26 lbs

Technical Specs

  • Features Ultra-Compact And Lightweight Design For Maximum Versatility and Maneuverability, Battery Protection System, LED Joblight
  • Includes Blade, Hex Wrench 3
  • Handle Type Ergonomic Soft Grip
  • Item Cordless Reciprocating Saw Kit
  • No Load Strokes/Minute 0 - 3,000
  • Battery Included No
  • Blade Type Standard
  • Battery Pack Replacement MKT196235-0, MKT194205-3, BL1840(196401-9), BL1850(196675-2)
  • Shoe Design Fixed
  • Tool Length 15-5/8"
  • Tool Weight 2.7 lbs
  • Voltage 18
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Length of Stroke 1-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Cutting Action Orbital

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List