Skip Content
SAW RECIP 12V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW RECIP 12V KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTRJ01
  • Mfr. Model # RJ01
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 430
  • Shipping Weight 7.5 lbs

Product Details

Ergonomic design with two swithc locations for improved user comfort and control. Kit includes (2) 12V Li-ion batteries, charger and plastic carrying case. CSA certified and cUL listed.

Technical Specs

  • Features Tool-Less Blade Changes, Compact Design, Multi-Position Switch, Built-In LED Light
  • Handle Type Ergonomic Soft Grip
  • Includes (2) 12V (1.3 Ah) Li-Ion Batteries BL1014, Charger DC10WB, Blade, Plastic Carrying Case
  • Item Cordless Reciprocating Saw Kit
  • No Load Strokes/Minute 0 - 3,300
  • Battery Included (2) MKT195332-9
  • Tool Weight 2.6 lbs.
  • Shoe Design Adjustable
  • Battery Pack Replacement MKT195332-9
  • Voltage 12.0
  • Battery Capacity 1.3 Ah
  • Tool Length 14"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Length of Stroke 1/2"

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list