SAW PULL 8 3/8IN EXTYRA FINE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAW PULL 8 3/8IN EXTYRA FINE BLADE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBS240P
  • Mfr. Model # BS240P
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Extra Fine Pull Saw
  • Includes -
  • Length 16"
  • Number of Pieces -
  • Teeth per Inch 17 TPI
  • Handle Design Interchangeable Pistol Grip
  • Function Cuts PVC, ABS Pipe, Flush Cuts, Plywood and Particle Board
  • Blade Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list