Skip Content
SAW PULL 13IN COARSE/MEDIUM BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW PULL 13IN COARSE/MEDIUM BLADE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBS333C
  • Mfr. Model # BS333C
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Coarse/Medium Pull Saw
  • Includes -
  • Length 20"
  • Teeth per Inch 9 TPI
  • Function Cuts Framing, Treated Lumber, Logs and Timbers
  • Number of Pieces -
  • Handle Design Interchangeable Pistol Grip
  • Blade Length 13"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list