Skip Content
SAW PULL 10IN DOUBLE EDGE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW PULL 10IN DOUBLE EDGE BLADE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBS250D
  • Mfr. Model # BS250D
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes -
  • Item Double Edged Pull Saw
  • Length 23"
  • Number of Pieces -
  • Teeth per Inch Graduated
  • Function Cuts Dovetails, Molding Flush Cuts, Plywood and Particle Board
  • Handle Design Interchangeable Tube Grip
  • Blade Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list