SAW PULL 10 1/2IN MEDIUM/FINE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW PULL 10 1/2IN MEDIUM/FINE BLADE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBS265M
  • Mfr. Model # BS265M
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • Length 17"
  • Item Medium/Fine Pull Saw
  • Number of Pieces -
  • Teeth per Inch 14 TPI
  • Function Cuts 2x4s, Plywood and Particle Board
  • Blade Length 10"
  • Handle Design Interchangeable Pistol Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list