Skip Content
SAW ORBITAL JIG SAW 6AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW ORBITAL JIG SAW 6AMP

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC600JS
  • Mfr. Model # PC600JS
  • UNSPSC # 27112737
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

Jigsaw, Strokes per Minute 0 to 3,200, 13/16 In. Length of Stroke, Amps @ 120V 6.0, Blade Type U-Shank, T-Shank, Features 7-Position Speed Dial, Lock on Button, Cast Shoe with Protective Cover, Keyless Blade Change, LED Light, Includes Wood Cutting Blade, Plastic Shoe Cover, PC600JS Orbital Jigsaw

Technical Specs

  • Features 7-Position Speed Dial, Lock on Button, Cast Shoe, Keyless Blade Change
  • Adjustable Shoe 0 Degrees - 45 Degrees
  • Includes Wood Cutting Blade, Plastic Shoe Cover, PC600JS Orbital Jigsaw
  • Item Jig Saw
  • Strokes per Minute 0 to 3,200
  • Cord Length 8 ft.
  • Blade Type U-Shank, T-Shank
  • Number of Conductors 2
  • Handle Design Top
  • Cutting Action Orbital
  • Tool Weight 5.4 lbs.
  • Voltage 120VAC
  • Standards UL Listed, CSA Certified
  • Blade System Tool-Less
  • Amps 6.0
  • Tool Length 9-1/2"
  • Length of Stroke 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list