Skip Content
SAW MTL CUTTING 5-3/8IN TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW MTL CUTTING 5-3/8IN TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCS550Z
  • Mfr. Model # DCS550Z
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 427
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Cordless Metal Cutting Saw
  • Includes C.T. Saw Blade 30T, Hex Wrench 5, Safety Goggles
  • Features Electric Brake, LED Light, Safety Lock-off Lever
  • Battery Included No
  • Cutting Depth @ 90 Degrees 2"
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Blade Side Right
  • No Load RPM 3600
  • Tool Weight 4.4 lbs.
  • Voltage 18.0
  • Shoe Material Metal
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Blade Dia. 5-3/8"
  • Tool Length 13-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list