Skip Content
Discontinued with Replacement
SAW MTL CUTTING 18V 5-3/8IN TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW MTL CUTTING 18V 5-3/8IN TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBCS550Z
  • Mfr. Model # BCS550Z
  • UNSPSC # 23231200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs
Suggested Replacement Product
SAW MTL CUTTING 5-3/8IN TOOL ONLY

Your Price: NA

Product Details

18 V cordless metal cutting saw tool only. Arbor size 5/8 inch. Maximum cutting capacity 2 inches.

Technical Specs

  • Battery Included No
  • Item Cordless Metal Cutting Saw Tool Only
  • No Load RPM 3600
  • Tool Weight 5.9 lbs.
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Blade Dia. 5-3/8"
  • Arbor Hole 5/8"
  • Features Electric Brake, Built In LED, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel
  • Includes Tool Only
  • Cutting Depth @ 90 Degrees 2"
  • Blade Side Right
  • Shoe Material Aluminum
  • Tool Length 12"
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list