Skip Content
SAW MOTOR,2 HP,3450 RPM,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW MOTOR,2 HP,3450 RPM,115/230V

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XEL9
  • Mfr. Model # 1XEL9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Full Load Amps 22.0/11.0
  • HP 2
  • Item Table Saw Motor
  • Includes 50" Long 14/3 Power Cord Less Plug
  • Hz 60
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 2350-3600
  • Voltage 115/230
  • Standards UL Recognized (E57948), CSA Certified (LR33543)
  • Shaft Length 1-3/4"
  • Ambient Temperature 40 Degrees C
  • Frame 143Y
  • Shaft Dia. 3/4"
  • Motor Service Factor 1.00
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Length Less Shaft 11"
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list