Skip Content
SAW MITRE SLIDING 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW MITRE SLIDING 12IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6955-20HP
  • Mfr. Model # 6955-20HP
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.6 lbs

Technical Specs

  • Item Sliding Miter Saw
  • Includes Blade Wrench, Blade, Dust Bag
  • Bevel Double
  • Blade Type Carbide
  • No Load RPM 3200
  • Slide Yes
  • Arbor Size 5/8" and 1"
  • Tool Weight 65.0 lbs.
  • Voltage 120 VAC
  • Bevel Stops 9 Degrees
  • Amps 15.1
  • Blade Dia. 12"
  • Bevel Capacity 48 Degrees
  • Features Miter Angle Digital Readout Provides Repeatable Accuracy to 01 Deg, Miter Angle Fine Adjust with Detent Override Makes it Simple to Dialin Precise Miter Angles, Dual Integral Jobsite, Lights Fully Illuminate the Work Piece and Cut Line From Either Side of the Blade, Powerful 150 A, 33 Max Hp Direct Drive Motor Provides Increased Power for High Performance Cutting in Hard Lumber, Constant Power Technology with Soft Start Maintains Constant Cutting Speed Under Load and Decreases Start Up Head Movement, Oversized Single Lever Bevel Adjustment with (9) Positive Bevel Stops
  • Crosscut @ 45 Deg. H 6-1/2"
  • Crosscut @ 45 Deg. W 13-1/2"
  • Crosscut @ 90 Deg. H 6-1/2"
  • Crosscut @ 90 Deg. W 13-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list