Skip Content
SAW MITRE COMPOUND 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW MITRE COMPOUND 12IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLS1221
  • Mfr. Model # LS1221
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 50.0 lbs

Product Details

Compound Miter Saw, Blade Dia. 12 In., Slide No, 4,000 No Load RPM, 15.0 Amps @ 120V, Crosscut @ 45 Deg. H 3-7/8 In., Crosscut @ 45 Deg. W 5-1/2 In., Crosscut @ 90 Deg. H 3-7/8 In., Crosscut @ 90 Deg. W 6 In., Arbor Size 1 In., Blade Type 40T Carbide, Tool Weight 37 lb., Miter Capacity 0 Degrees to 52 Degrees , Bevel Capacity 0 to 45 Degrees , Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees and 45 Degrees , Length 26-1/2 In., Width 24 In., Height 23-7/8 In., Voltage 120

Technical Specs

  • Features Horizontal D Handle Design, Electric Brake, Pivoting Fence
  • Includes (1) 12" X 1" 40t Micro-polished Miter Saw Blade (a-93706), (1) Vertical Vise (122540-9), (1) Extension Wing (323726-0), (1) Socket Wrench (782232-8), (1) Dust Bag (122852-0)
  • Item Compound Miter Saw
  • Height 23-7/8"
  • Length 24"
  • No Load RPM 4,000
  • Width 24"
  • Blade Type 60T Carbide
  • Bevel Yes
  • Slide No
  • Tool Weight 37.0 lbs.
  • Voltage 120 VAC
  • Arbor Size 5/8"
  • Amps 15
  • Blade Dia. 12"
  • Miter Capacity 0 Degrees - 45 Degrees Left, 0 Degrees - 45 Degrees Right
  • Crosscut @ 45 Deg. H 3-7/8"
  • Bevel Capacity 0 Degrees to 45 Degrees Left
  • Crosscut @ 45 Deg. W 5-1/2"
  • Crosscut @ 90 Deg. W 6"
  • Crosscut @ 90 Deg. H 3-7/8"
  • Bevel Stops 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees right or left and 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list