Skip Content
SAW MITRE COMPOUND 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW MITRE COMPOUND 10IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLS1040
  • Mfr. Model # LS1040
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 33.9 lbs

Product Details

Performs compound cutting operations. Bevel cuts up to 45 degree to the left. Miter cuts 0 - 45 degree left and 0 - 52 degree right. Adjustable fence for supporting larger stock. Shaft lock for easy blade changes. Double insulated. Includes: dust bag, wrench and carbide tipped blade.

Technical Specs

  • Height 21"
  • Item Compound Miter Saw
  • Includes (1) 10" X 5/8" 40t Micro-polished Miter Saw Blade (a-93669), (1) Dust Bag (122852-0), (1) Triangular Rule (762001-3), (1) Vertical Vise (122536-0), (1) Socket Wrench (782232-8)
  • Length 20-7/8"
  • Width 18-3/4"
  • Bevel Yes
  • Blade Type 32T Carbide
  • No Load RPM 4,600
  • Slide No
  • Tool Weight 27.3 lbs.
  • Voltage 120 VAC
  • Arbor Size 5/8"
  • Amps 15
  • Blade Dia. 10"
  • Miter Capacity 0 Degrees - 45 Degrees Left, 0 Degrees - 52 Degrees Right
  • Bevel Capacity 0 Degrees to 45 Degrees Left
  • Crosscut @ 45 Deg. H 2-3/4"
  • Crosscut @ 90 Deg. H 2-3/4"
  • Crosscut @ 90 Deg. W 5-1/8"
  • Bevel Stops 15 Degrees , 22.5 Degrees , 30 Degrees ,45 Degrees , right or left and 0 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list