Skip Content
SAW MITER SLIDING COMPOUND 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW MITER SLIDING COMPOUND 12IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6955-20
  • Mfr. Model # 6955-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 77.0 lbs

Product Details

Features: LCD miter readout, dual table lights, soft start motor, and micro adjust 0.1 degree miter.

Technical Specs

  • Height 19-1/2"
  • Includes Carbide Tipped Blade, Dust Bag, Blade Wrench, (1) 12" Dual-bevel Sliding Compound Miter Saw
  • Length 30"
  • Item Sliding Compound Miter Saw
  • Blade Type Carbide
  • Width 21"
  • Bevel Yes
  • No Load RPM 3,200
  • Slide Yes
  • Tool Weight 65.0 lbs.
  • Amps 15
  • Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees and 48 Degrees Left and Right
  • Arbor Size 5/8", 1"
  • Voltage 120 VAC
  • Blade Dia. 12"
  • Miter Capacity 0 Degrees to 48 Degrees Left and Right
  • Crosscut @ 45 Deg. H 6-1/2"
  • Bevel Capacity 0 Degrees to 48 Degrees Left and 0 Degrees to 48 Degrees Right
  • Crosscut @ 45 Deg. W 13-1/2"
  • Crosscut @ 90 Deg. H 6-1/2"
  • Crosscut @ 90 Deg. W 13-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list