SAW MITER COMP SLIDE DBL BEVEL 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW MITER COMP SLIDE DBL BEVEL 10IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW717
  • Mfr. Model # DW717
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 69.9 lbs

Product Details

Sliding Compound Miter Saw, Blade Dia. 10 In., Slide Yes, Bevel Double, 4,000 No Load RPM, 15.0 Amps @ 120V, Crosscut @ 45 Deg. H 4 In., Crosscut @ 45 Deg. W 8 In., Crosscut @ 90 Deg. H 6 In., Crosscut @ 90 Deg. W 14 In., Arbor Size 5/8 In., Blade Type 40

Technical Specs

  • Height 24"
  • Item Sliding Compound Miter Saw
  • Includes Blade and Dust Bag
  • Length 20-7/8"
  • Width 32"
  • Bevel Double
  • Blade Type 40T Carbide
  • No Load RPM 4,000
  • Slide Yes
  • Voltage 120 VAC
  • Tool Weight 51.0 lbs.
  • Bevel Stops 7 Degrees , 11 Degrees
  • Arbor Size 5/8"
  • Blade Dia. 10"
  • Miter Capacity 0 Degrees - 60 Degrees Left, 0 Degrees - 52 Degrees Right
  • Bevel Capacity 0 Degrees to 48 Degrees Left and 0 Degrees to 48 Degrees Right
  • Crosscut @ 45 Deg. H 4"
  • Crosscut @ 45 Deg. W 8"
  • Crosscut @ 90 Deg. H 6"
  • Crosscut @ 90 Deg. W 14"
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list