SAW MITER 12IN SLIDING COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW MITER 12IN SLIDING COMPOUND

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWS780
  • Mfr. Model # DWS780
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 67.9 lbs

Product Details

Adjustable stainless steel miter detent plate with 10 positive stops delivers repeatable accuracy and worksite durability. Precise Miter System and Machined Base Fence Support deliver increased cutting accuracy. Tall sliding fences support crown molding u

Technical Specs

  • Includes Dws780 12" Miter Saw, Blade Wrench, Dust Bag, Vertical Material Clamp, 12" Carbide Blade
  • Height 19-3/4"
  • Item Sliding Compound Miter Saw
  • Length 23-1/2"
  • Width 30-1/2"
  • Bevel Double
  • Blade Type 40T Carbide
  • No Load RPM 3,800
  • Tool Weight 56.0 lbs.
  • Slide Yes
  • Voltage 120 VAC
  • Bevel Stops 9 Degrees
  • Amps 15
  • Arbor Size 5/8", 1"
  • Blade Dia. 12"
  • Miter Capacity 0 Degrees - 50 Degrees Left, 0 Degrees - 60 Degrees Right
  • Bevel Capacity 0 Degrees to 49 Degrees Left and 0 Degrees to 49 Degrees Right
  • Crosscut @ 45 Deg. H 6-3/4"
  • Crosscut @ 45 Deg. W 11-5/8"
  • Crosscut @ 90 Deg. H 6-3/4"
  • Crosscut @ 90 Deg. W 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list