SAW METAL CUTTING 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW METAL CUTTING 8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6370-20
  • Mfr. Model # 6370-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 427
  • Shipping Weight 16.2 lbs

Product Details

Dry-cut technology provides faster, cleaner, more affordable metal cutting. Durable blade shield with integral chip tank deflects/collects hot chips and sparks. Exclusive quick-release shield latch for fast waste disposal and blade changes.

Technical Specs

  • Features Dry-cut Technology Provides Faster, Cleaner, More Affordable Metal Cutting, Durable Blade Shield with Integral Chiptank Deflects/collects Hot Chips and Sparks, Plunge Lever for Fast, Effective Plunge Cuts, Exclusive Quick-release Shield Latch for Fast Waste Disposal and Blade Changes, Premium Cermet-tipped Blades Cut Faster, Cleaner, and Longer Than Other Carbide-tipped or Friction Blades
  • Handle Type Soft Grip
  • Includes Blade, Blade Wrench
  • Item Circular Saw
  • Cord Length 15 ft.
  • Blade Side Right
  • No Load RPM 3,700
  • Voltage 120 VAC
  • Tool Weight 13.7 lbs.
  • Standards cUL Listed, CSA Certified
  • Arbor Size 5/8"
  • Brake Type None
  • Amps 13
  • Tool Length 16-1/2"
  • Blade Dia. 8"
  • Depth of Cut @ 90 Deg. 2-9/16"
  • Bevel Capacity 0.0 Degrees
  • Shoe Material Aluminium
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list