SAW, MAX PIVOT RECIPROCATING 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW, MAX PIVOT RECIPROCATING 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS310S1
  • Mfr. Model # DCS310S1
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 5.81 lbs

Product Details

3 position pivoting handle allows user to make difficult cuts in confined spaces, 1/16 in. stroke length delivers faster cutting speed, variable spped trigger with 0 - 2,700 spm provides increased blade control for precision cuts, keyless lever-action bla

Technical Specs

  • Features 3-Position Handle, Variable Speed Trigger, Keyless Lever Action Blade Clamp
  • Item Cordless Reciprocating Saw Kit
  • Includes (1) 12V MAX Lithium-Ion Battery Pack, 30 min. Charger, (1) 4" 6 tpi Wood Cutting Blade, (1) 4" 18 tpi Metal Cutting Blade, Kit Bag
  • Cutting Action Orbital
  • No Load Strokes/Minute 0 - 2,700
  • Battery Included (2) Yes
  • Shoe Design Pivoting
  • Voltage 12.0
  • Tool Weight 3.1 lbs.
  • Battery Capacity 1.5 Ah
  • Tool Length 17-1/4"
  • Length of Stroke 9/16"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Battery Pack Replacement 6CNX0
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list