Discontinued with Replacement
SAW, LIGHT WEIGHT CIRCULAR 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW, LIGHT WEIGHT CIRCULAR 15A

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW369CSK
  • Mfr. Model # DW369CSK
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.25 lbs
Suggested Replacement Product
SAW, CIRCULAR W/BRAKE 7-1/4IN

Your Price: NA

Product Details

Circular saw with 56 degree bevel capacity. Allows for aggressive bevel cuts while allowing user to locate common angles quickly. Clear line of sight aids in blade visibility from any angle. Electric brake stops blade after use. Lower guard design improve

Technical Specs

  • Tool Weight 9.8 lb.
  • Item Circular Saw
  • Amps 15.0
  • Bevel Capacity 56 Degrees
  • Blade Dia. 7-1/4"
  • Includes Carbide Tipped Blade, Blade Wrench, Kit Box
  • Blade Side Right
  • Features Innovative High Strength Base, Clear Line of Sight, Lower Guard Design
  • Cord Length 9 ft.
  • No Load RPM 5,800
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified
  • Brake Type Electric
  • Arbor Size 5/8"
  • Bevel Stops 22.5 and 45 Degrees
  • Tool Length 12-1/8"
  • Shoe Material Composite
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list