Skip Content
SAW KIT RECIPROCATING 18V LXT CORDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW KIT RECIPROCATING 18V LXT CORDL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDJR182RFE
  • Mfr. Model # DJR182RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Handle Type Ergonomic Soft Grip
  • Includes (2)18V Li-Ion Batteries BL1830, Charger DC18RC, Battery Cover, Blade Set, Plastic Carrying Case
  • Features Tool-less Blade Change, Variable Speed
  • No Load Strokes/Minute 0 - 2,900
  • Battery Pack Replacement MKT196235-0), MKT194205-3, MKT196401-9, MKT196675-2
  • Battery Included (2) MKT194205-3
  • Blade Type Standard
  • Tool Weight 7.9 lbs.
  • Shoe Design Tool-less Adjustment
  • Voltage 18
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Tool Length 17-3/4"
  • Length of Stroke 1-1/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cutting Action Orbital
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list