Skip Content
SAW KIT RECIPROCATING 18V LXT CORDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW KIT RECIPROCATING 18V LXT CORDL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBJR182X
  • Mfr. Model # BJR182X
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tool-less shoe adjustment. Ergonomic shape fits like a glove with even pressure and easy control. One-handed, fast tool-less blade changes and shoe adjustments. Two-piece armature and field long with externally accessible brushed for serviceability and longer motor life. Included: (2) 18 V lithium-ion battery BL1830 (3.0 Ah), (1) charger (DC18RA), (2) blades, (1) tool bag. CSA and cUL certified.

Technical Specs

  • Length of Stroke 1-1/8"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list