Skip Content
Discontinued with Replacement
SAW KIT RECIPROCATING 18V LXT CORDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW KIT RECIPROCATING 18V LXT CORDL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBJR182
  • Mfr. Model # BJR182
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 430
  • Shipping Weight 17.4 lbs
Suggested Replacement Product
SAW KIT RECIPROCATING 18V LXT CORDL

Price: NA

Technical Specs

  • Features Tool-Less Blade Changes
  • Includes (1) Blade, Tool Only
  • Handle Type Ergonomic
  • Item Cordless Reciprocating Saw
  • Battery Included No
  • Shoe Design Adjustable
  • Voltage 18.0
  • Tool Length 17-3/4"
  • Length of Stroke 1-1/8"
  • Tool Weight 7.9 lbs.
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List