Skip Content
SAW KIT ORB RECIP 8.5 AMP HIGH-PERF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW KIT ORB RECIP 8.5 AMP HIGH-PERF

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC85TRSOK
  • Mfr. Model # PC85TRSOK
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 430
  • Shipping Weight 12.25 lbs

Product Details

Heavy-duty 8.5 amp, 3,200 SPM motor for effective cutting in a variety of applications, orbital action allows for more aggressive cutting tasks, twist lock tool-free blade change for quick and easy blade change, variable speed trigger allows quick speed adjustment for every task, tool-free adjustable shoe depth prolongs blade life and helps with demolition jobs, pivoting shoe easily maneuvers around objects while cutting.

Technical Specs

  • Adjustable Shoe Yes
  • Features Orbital Action, Twist-lock Blade Change, Pivoting Shoe
  • Includes Orbital Reciprocating Saw, (1) Wood Cutting Blade, (1) Kit Box
  • Item Reciprocating Saw
  • Strokes per Minute 0 to 3,200
  • Cord Length 6 ft.
  • Keyless Blade Clamp Yes
  • Tool Length 19-1/8"
  • Amps 8.5
  • Blade Stroke 1-1/8"
  • Voltage 120 VAC
  • Tool Weight 7.4 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list