Skip Content
SAW, JIG 20V MAX BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW, JIG 20V MAX BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS331B
  • Mfr. Model # DCS331B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 6.5 lbs

Product Details

All-metal lever-action keyless blade change allows for quick and easy blade changes. All-metal keyless shoe bevel with detents at 0 degrees, 15 degrees, 30 degrees and 45 degrees provides versatility for easy bevel cutting, 4-position orbital action provi

Technical Specs

  • Includes Dcs331 20v Max Jig Saw(1)blade
  • Handle Type D-Handle
  • Adjustable Shoe No
  • Features Adjustable Dust Blower, Variable Speed, Anti Slip Grip, Lever-action Keyless Blade Clamp, Keyless Shoe Bevel
  • Strokes per Minute 0 - 3,000
  • Item Cordless Jigsaw Kit
  • Battery Included No
  • Battery Pack Replacement BLDDC9096
  • Speed Control Variable Speed Trigger
  • Blade Type T-Shank
  • Tool Weight 5.4 lbs.
  • Cutting Action 4-Position Orbital and Straight
  • Voltage 20
  • Battery Capacity 3
  • Bevels To 45 deg
  • Tool Length 11-1/4"
  • Length of Stroke 1"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list