Discontinued with Replacement
SAW, JIG 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW, JIG 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC330K
  • Mfr. Model # DC330K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs
Suggested Replacement Product
JIG SAW KIT 20V

Your Price: NA

Product Details

Kit jig saw 18V, high performance motor with fan cooling delivers maximum power and durability. Three-position orbital action. 1 inch stroke length and 0 - 2,000 spm for fast cutting. Keyless blade change system.

Technical Specs

  • Features Adjustable Dust Blower, Variable Speed, Anti Slip Grip, Lever-action Keyless Blade Clamp, Keyless Shoe Bevel
  • Adjustable Shoe Yes
  • Handle Type D-Handle
  • Includes Dc330 Jig Saw, (1)18v Xrp Li-ion Battery, Charger, (2)blades, Kit Box
  • Strokes per Minute 0 - 3,000
  • Item Cordless Jigsaw Kit
  • Battery Included BLDDC9096
  • Battery Pack Replacement BLDDC9096
  • Blade Type T-Shank
  • Cutting Action 4-Position Orbital and Straight
  • Tool Weight 7.5 lbs.
  • Voltage 18
  • Speed Control Variable Speed Trigger
  • Bevels To 45 deg
  • Battery Capacity 2.4 Ah
  • Tool Length 12"
  • Length of Stroke 1"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list