Skip Content
SAW JIG 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW JIG 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDJV181Z
  • Mfr. Model # DJV181Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 431
  • Shipping Weight 5.18 lbs

Technical Specs

  • Features Brushless Dc Motor, Push Button Lock-off Switch, Soft Start Feature Gradually Increases Speed, Variable Speed Dial Enables, Dual Led Job Lights, Blower Feature Keeps Cutting Line Free of Saw Dust, Electric Brake Stops Blade, Soft Rubber Grip Design
  • Handle Type Barrel
  • Includes Jig Saw Blade Set(2 Ea. B-10, Br-13, B-22)(792724-9), Hex Wrench 4(783202-0), Anti-splintering Device(415524-7), Cover Plate(417852-6)
  • Item Cordless Jig Saw With Brushless Motor
  • Strokes per Minute 800 to 3500
  • Battery Included No
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Cutting Action 3 Orbital Settings
  • Speed Control Variable Speed Dial
  • Tool Weight 4.2 lbs.
  • Voltage 18
  • Tool Length 11-3/4"
  • Length of Stroke 1"
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list