Skip Content
SAW JIG 18V BARE TOOL L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW JIG 18V BARE TOOL L-BOXX 2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHJSH180BL
  • Mfr. Model # CHJSH180BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Adjustable Shoe 0 Degrees - 45 Degrees
  • Strokes per Minute 0 - 2,700
  • Item Jig Saw
  • Battery Included No
  • Includes L-BOXX(R) 2, Insert Tray
  • Blade Type T-Shank
  • Handle Type Top Handle
  • Speed Control Variable Speed Trigger
  • Cutting Action Orbital, Four Stage
  • Voltage 18.0
  • Tool Weight 5.3 lbs.
  • Bevels To 45 Degrees
  • Tool Length 10-1/4"
  • Length of Stroke 1"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List