Skip Content
SAW JIG 120V TOP HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW JIG 120V TOP HANDLE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHJS572EL
  • Mfr. Model # CHJS572EL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Adjustable Shoe 0 Degrees - 45 Degrees
  • Features Multi-directional Blade Clamp, Die Cast Foot With Steel Insert, On-board Bevel, Adjustable Dust Blower, LED Light
  • Includes L-boxx(R) 2, (3) Blades, Dust Hood, Vacuum Hose Adapter, Non-marring Overshoe
  • Item Jig Saw
  • Strokes per Minute 500 to 2800
  • Blade Type T-Shank
  • Cord Length 12 ft.
  • Cutting Action Orbital
  • Handle Design Top
  • Speed Control Dial
  • Tool Weight 5.5 lbs.
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified
  • Amps 7.2
  • Tool Length 9-3/16"
  • Blade System T-Shank
  • Length of Stroke 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list