Skip Content
SAW HYPOID 7 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HYPOID 7 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5377MG
  • Mfr. Model # 5377MG
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 22.05 lbs

Product Details

Factory greased packed, no oil required. New magnesium die cast for base plate, blade case and motor housing. Ergonomic top and rear handle with rubberized grip for operator comfort and control. High quality, heat treated hypoid steel gears do not wear like bronze-alloy worm drive gears.

Technical Specs

  • Features Retractable Hook, Oil Bath Technology, One Handed Adjustments
  • Handle Type Rear/Top Handle
  • Includes (1) 7-1/4" 24t Ultra-coated C.t. Saw Blade (a-94530-a)(1) Wrench (783204-6)
  • Cord Length 10 ft.
  • Item Worm Drive Circular Saw
  • Blade Side Left
  • Tool Weight 13.2 lbs.
  • No Load RPM 4,500
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified
  • Shoe Material Magnesium
  • Bevel Stops 22.5 deg, 45 deg, 51.5 deg
  • Bevel Capacity 51.5 Degrees
  • Amps 15
  • Arbor Size 5/8"
  • Blade Dia. 7-1/4"
  • Tool Length 17-3/4"
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Brake Type None
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list