Skip Content
SAW HOLE KIT ICE HARD 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE KIT ICE HARD 8 PC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-4005
  • Mfr. Model # 49-22-4005
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 480
  • Shipping Weight 1.93 lbs

Product Details

Eight piece all purpose ice hardened hole saw kit. Five hole saws: 3/4, 7/8, 1, 1-1/8, 1-1/2 inches. Includes arbor and two drills.

Technical Specs

  • Includes (1)3/4" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 7/8"Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1 1/8" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1 1-2 Hole Dozer Bi-Metal Hole Saw, (1) Twist-Release Small Thread Quick Change Arbor, 3/8"(49-56-7210), (2) 1/4" x 3-1/2" High Speed Steel Pilot Bit(49-56-8010), (1)Adapter (1) Spacer (1) 1/8" Hex Key
  • Item Hole Saw Kit
  • Application Cutting Holes in Various Materials
  • Number of Pieces 9
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-5/8"
  • Shank Size 3/8" Hex
  • Pilot Drill Size 1/4" X 3-1/2"
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Primary Saw Application General Purpose
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. 49-56-7210
  • Range of Saw Sizes 3/4" - 1-1/2"
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list