Skip Content
SAW HOLE KIT 20SIZES 3/4-4-3/4 1900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE KIT 20SIZES 3/4-4-3/4 1900

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30804
  • Mfr. Model # 30804
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 12.35 lbs

Product Details

Industrial maintenance hole saw kit. Twenty sizes handle just about all installation, maintenance and repair jobs. One each hole saws 3/4 -4-3/4 inch. Includes three arbours and three pilot drills.

Technical Specs

  • Application Wood, Metal
  • Teeth per Inch Variable Pitch
  • Item General Purpose Hole Saw Kit
  • Includes SNAP-BACK 2L (1/2" Shank), SNAP-BACK 5L (3/8" Shank) , STANDARD 1L (1/2" Shank), Three Pilot Drills
  • Max. Cutting Depth 1-7/8"
  • Number of Pieces 26
  • Shank Size 1/2", 3/8"
  • Arbor Design Included
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/2", 4-3/4"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list