Skip Content
SAW HOLE KIT 1200L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE KIT 1200L

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30802
  • Mfr. Model # 30802
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 8.29 lbs

Product Details

12 popular sizes. One each hole saws: 3/4 inch, 7/8 inch, 1 1/8 inch, 1 3/8 inch, 1 3/4 inch, 2 inch, 2 1/2 inch, 2 11/16 inch, 3 inch, 3 5/8 inch, 4 1/8 inch, 4 3/4 inch Arbors: 2L, 5L. Two 4321 and one 56PD pilot drills.

Technical Specs

  • Application Wood, Metal
  • Includes SNAP-BACK 2L (1/2" Shank), SNAP-BACK 5L (3/8" Shank) , Three pilot drills
  • Number of Pieces 17
  • Item MRO Hole Saw Kit
  • Max. Cutting Depth 1-7/8"
  • Teeth per Inch Variable Pitch
  • Shank Size 1/2", 3/8"
  • Arbor Design Included
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-3/4"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list