Skip Content
SAW HOLE FASTCUT TCT 5IN 127MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAW HOLE FASTCUT TCT 5IN 127MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAMPH0500
  • Mfr. Model # MPH0500
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Product Details

Engineered with a unique tooth set for an ultra-aggressive cutting action. Rapid stock removal, extended life & smooth, heat-free sawing of all wood species, MDF, plastics, building bricks, & ceramic tiles. With a 2-1/8 inch depth of cut, TCT Fastcut saw can cut through strapping & joists with ease. Can be used on battery powered tools and fixed stationary machines and are fast becoming the tool of choice for tradesmen, production engineers and the serious do-it-yourselfer.

Technical Specs

  • Teeth per Inch 6
  • Item Tungsten Carbide Tipped Fast cut Multi-purpose Hole Saw
  • Application Ultra-high hardness provides long life when cutting difficult and abrasive materials including wood, PVC and Fibreglass
  • Max. Cutting Depth 2-1/8"
  • Thread Size 5/8"-18
  • Saw Dia. 5"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List