Skip Content
SAW HOLE CARBIDE TIPPED PLUMBER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE CARBIDE TIPPED PLUMBER KIT

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30294
  • Mfr. Model # 30294
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 481
  • Shipping Weight 3.32 lbs

Product Details

600CTP plumber's hole saw kit: 6 popular sizes. One each hole saw: 3/4 inch, 7/8 inch, 1-1/8 inch, 1-1/2 inch, 1-3/4 inch, 2-1/4 inch Arbors: 1L, 2L. One 123CT pilot drill.

Technical Specs

  • Item Hole Saw Kit
  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", (2) Arbors
  • Number of Pieces 8
  • Shank Size 1/2"
  • Arbor Design Included
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list